8 Inch Heavy Duty Top Plate Rubber on Aluminum Swivel Caster with Roller Bearing

  • Mfr # SCC-35S820-RAR

  • Zoro # G905429415


product price:  $78.89
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Mounting Height
9-1/2"
Caster Mounting Type
Top Plate
Series
Series#35
Wheel Dia.
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S820-RAR
Zoro #
G905429415
UPC #
011586586307
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Height
9-1/2"
Wheel Dia.
8

Details

Caster Mounting Type
Top Plate
Series
Series#35
Material
Rubber on Aluminum

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide rubber on aluminum wheel capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.