8 Inch Heavy Duty V Groove Semi Steel Caster Set with Ball Bearings and Brakes
- Mfr # SCC-35S820-VGB-SLB-4
- Zoro # G905437793
product price:
$
370.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
9 1/2 in
Wheel Width
2 in
Series
Series#35
Material
Cast Iron V-Groove
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-35S820-VGB-SLB-4
- Zoro #
- G905437793
- UPC #
- 11586600645
- Country of Origin
- United States
- Series
- Series#35
- Material
- Cast Iron V-Groove
- Caster Mounting Type
- Top Plate
Dimensions
- Mounting Height
- 9 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide v-groove cast iron wheels with side lock brakes and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron v-groove wheel casters. The Service Caster Series #35 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.