Shop SERVICE CASTER

8 Inch Kingpinless Glass Filled Nylon Wheel Swivel Caster with Swivel Lock SCC

  • Mfr # SCC-KP30S820-GFNR-BSL

  • Zoro # G905439186


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Material
Glass Filled Nylon
Durometer
85D
Caster Mounting Type
Top Plate
Mounting Height
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S820-GFNR-BSL
Zoro #
G905439186
UPC #
11586549913
Country of Origin
United States

Dimensions

Wheel Dia.
8
Mounting Height
9-1/2"
Wheel Width
2
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Material
Glass Filled Nylon
Durometer
85D
Caster Mounting Type
Top Plate
Type
Swivel caster w/bolt on swivel lock
Caster Swivel Lock Type
Bolt On Swivel Lock
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 190 degrees F
Series
Series#KP30
Capacity (Lb.)
1250
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #KP30 swivel caster with a 8" diameter by 2" wide glass filled nylon wheel and a bolt on swivel lock capable of supporting 1,250 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 glass filled nylon casters. The Service Caster Series KP30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, will not flat spot, are resistant to most chemical and oils, and under normal operating conditions are maintenance free. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.