
8 Inch Kingpinless Nylon Wheel Swivel Caster with Brake
Mfr # SCC-KP30S820-NYR-SLB
Zoro # G905440052
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Caster Temp. Range
-40 degrees F to 210 degrees F
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1250
Type
Swivel caster w/side lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP30S820-NYR-SLB
Zoro #
G905440052
UPC #
11586550568
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Caster Temp. Range
-40 degrees F to 210 degrees F
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1250
Type
Swivel caster w/side lock brake
Durometer
75D
Material
Nylon
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Series
Series#KP30
Caster Swivel Lock Type
Top Lock Brake
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 8" diameter by 2" wide nylon wheel and a side lock brake capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series KP30 nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.