8 Inch Kingpinless Phenolic Wheel Swivel Top Plate Caster

  • Mfr # SCC-KP30S820-PHR

  • Zoro # G905431029


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Capacity (Lb.)
1250
Durometer
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S820-PHR
Zoro #
G905431029
UPC #
11586551824
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Capacity (Lb.)
1250
Durometer
90D
Caster Mounting Type
Top Plate
Caster Temp. Range
-50 degrees F to 250 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
Swivel caster
Finish
Bright Zinc Plated Finish
Material
Phenolic
Series
Series#KP30
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #KP30 swivel caster with a 8" diameter by 2" wide phenolic wheel capable of supporting 1,250 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, are also spark proof. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.