8 Inch Kingpinless Poly on Polyolefin Wheel Swivel Caster Swivel 2 Rigid, 2PK

  • Mfr # SCC-KP30S820-PPUR-2-R-2

  • Zoro # G905434136


product price:  $333.99
/pk 2, $167.00/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Type
(2) swivel casters & (2) rigid casters
Capacity (Lb.)
4000
Plate Size
4" x 4-1/2"
Caster Temp. Range
-20 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-KP30S820-PPUR-2-R-2
Zoro #
G905434136
UPC #
11586553828
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Type
(2) swivel casters & (2) rigid casters
Capacity (Lb.)
4000
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Durometer
60D
Material
Polyurethane on Polyolefin
Series
Series#KP30
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel and two (2) rigid casters, with 8" diameter by 2" wide polyurethane on polyolefin wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane wheel casters. The Service Caster Series KP30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.