
8 Inch Kingpinless Polyolefin Wheel Swivel Caster Set with Brakes
Mfr # SCC-KP30S820-POR-SLB-4
Zoro # G105434219
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Caster Swivel Lock Type
4 Top Lock Brakes
Capacity (Lb.)
3600
Mounting Height
9-1/2"
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP30S820-POR-SLB-4
Zoro #
G105434219
UPC #
11586553163
Country of Origin
United States
Dimensions
Wheel Dia.
8
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Wheel Width
2
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Swivel Lock Type
4 Top Lock Brakes
Capacity (Lb.)
3600
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Material
Polyolefin
Durometer
70D
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(4) Swivel caster w/side lock brake
Series
Series#KP30
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 8" diameter by 2" wide polyolefin wheels with side lock brakes capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyolefin wheel casters. The Service Caster Series KP30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. Featuring a Kingpinless hot forged STM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.