8 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster SCC, 4PK

  • Mfr # SCC-KP30S820-SSR-4

  • Zoro # G305429459


product price:  $489.99
/pk 4, $122.50/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Mounting Height
9-1/2"
Series
Series#KP30
Material
Semi Steel Cast Iron
Wheel Dia.
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S820-SSR-4
Zoro #
G305429459
UPC #
011586557628
Country of Origin
United States

Dimensions

Mounting Height
9-1/2"
Wheel Dia.
8
Wheel Width
2

Details

Caster Mounting Type
Top Plate
Series
Series#KP30
Material
Semi Steel Cast Iron

Description

Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 8" diameter by 2" wide semi steel cast iron wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.