8 Inch Kingpinless Thermoplastic Rubber Wheel Caster Swivel Locks 2 Brakes, 4PK

  • Mfr # SCC-KP30S820-TPRRF-SLB-BSL-2-BSL-2

  • Zoro # G505436158


product price:  $500.99
/pk 4, $125.25/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Series
Series#KP30
Finish
Bright Zinc Plated Finish
Durometer
75A
Capacity (Lb.)
2400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S820-TPRRF-SLB-BSL-2-BSL-2
Zoro #
G505436158
UPC #
11586559004
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Wheel Dia.
8
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Caster Mounting Type
Top Plate
Series
Series#KP30
Finish
Bright Zinc Plated Finish
Durometer
75A
Capacity (Lb.)
2400
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Material
Thermoplastic Rubber on Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 8" diameter by 2" wide thermoplastic rubber flat tread wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core flat tread casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.