
8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Set with Swivel Lock
Mfr # SCC-KP30S820-TPRRF-BSL-4
Zoro # G905436468
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Series
Series#KP30
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP30S820-TPRRF-BSL-4
Zoro #
G905436468
UPC #
11586558915
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Series
Series#KP30
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
4 Bolt On Swivel Locks
Material
Thermoplastic Rubber on Polyolefin
Capacity (Lb.)
2400
Caster Mounting Type
Top Plate
Type
(4) Swivel caster w/bolt on swivel lock
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 8" diameter by 2" wide thermoplastic rubber flat tread wheels with bolt on swivel locks capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core flat tread casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.