
8 Inch Nylon Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock SCC
Mfr # SCC-35S820-NYB-SLB-BSL-2-SLB-2
Zoro # G505437759
product price:Â $437.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Material
Nylon
Wheel Dia.
8
Mounting Height
9-1/2"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-35S820-NYB-SLB-BSL-2-SLB-2
Zoro #
G505437759
UPC #
11586591899
Country of Origin
United States
Dimensions
Wheel Width
2
Wheel Dia.
8
Mounting Height
9-1/2"
Details
Material
Nylon
Caster Mounting Type
Top Plate
Series
Series#35
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 8" diameter by 2" wide nylon wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.