Shop SERVICE CASTER

8 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes

  • Mfr # SCC-35S820-NYB-2-SLB-2
  • Zoro # G705437153

product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2 in
Series
Series#35
Wheel Dia.
8 in
Material
Nylon
Mounting Height
9 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-35S820-NYB-2-SLB-2
Zoro #
G705437153
UPC #
11586591837
Country of Origin
United States

Dimensions

Wheel Width
2 in
Wheel Dia.
8 in
Mounting Height
9 1/2 in

Details

Series
Series#35
Material
Nylon
Caster Mounting Type
Top Plate

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 8" diameter by 2" wide nylon wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.