8 Inch Poly on Aluminum Swivel Caster Set with Ball Bearing 2 Total Lock Brake

  • Mfr # SCC-TTL30S820-PAB-2-S-2

  • Zoro # G905441608


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Caster Temp. Range
-45 degrees F to 180 degrees F
Mounting Height
9-1/2"
Capacity (Lb.)
1250
Finish
Bright Zinc Plated Finish
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TTL30S820-PAB-2-S-2
Zoro #
G905441608
UPC #
11586563988
Country of Origin
United States

Dimensions

Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Wheel Width
2
Wheel Dia.
8
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Temp. Range
-45 degrees F to 180 degrees F
Capacity (Lb.)
1250
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Polyurethane tread on aluminum core
Caster Swivel Lock Type
2 Total Lock Brakes
Series
Series #30
Durometer
95A
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters, with 8" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.