
8 Inch Polyolefin Wheel Rigid Caster with Ball Bearing
Mfr # SCC-30R820-POB
Zoro # G905435652
product price: $46.99
/eaKey Features
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Caster Mounting Type
Top Plate
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30R820-POB
Zoro #
G905435652
UPC #
011586567078
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Details
Caster Mounting Type
Top Plate
Material
Polyolefin
Series
Series #30
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 8" diameter by 2" wide black polyolefin wheel and maintenance free precision ball wheel bearings. Capable of supporting 900 lbs. per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.