
8 Inch Polyurethane Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC
Mfr # SCC-TTL30S820-PPUB-2-BSL-2
Zoro # G905441516
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Plate Size
4" x 4-1/2"
Material
Polyurethane on Polyolefin
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TTL30S820-PPUB-2-BSL-2
Zoro #
G905441516
UPC #
11586568846
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Material
Polyurethane on Polyolefin
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Durometer
60D
Type
(2) swivel casters w/total lock brakes & (2) swivel casters w/bolt on swivel locks
Series
Series #30
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
2 Total Lock Brakes & 2 Bolt On Swivel Locks
Capacity (Lb.)
800
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters with a bolt on swivel locks, with 8" diameter by 2" wide polyurethane tread set on a polyolefin core wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.