
8 Inch Polyurethane Swivel Caster Set with Roller Bearing and Brake SCC
Mfr # SCC-30CS820-PPUR-TLB-4
Zoro # G905437700
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Wheel Width
2
Capacity (Lb.)
800
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS820-PPUR-TLB-4
Zoro #
G905437700
UPC #
670533876887
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Capacity (Lb.)
800
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Durometer
60D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Polyurethane on Polyolefin
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top Lock Brake
Series
Series #30
Type
Swivel caster w/top lock brake
Features
4 casters with top lock brakes
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8" diameter by 2" wide polyurethane on polyolefin wheels with top lock brakes capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.