
8 Inch Rubber on Aluminum Caster Set with Roller Bearing 4 Swivel Lock 2 Brake
Mfr # SCC-35S820-RAR-SLB-BSL-2-BSL-2
Zoro # G305435252
product price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Series
Series#35
Wheel Width
2
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
80A
Material
Rubber on Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-35S820-RAR-SLB-BSL-2-BSL-2
Zoro #
G305435252
UPC #
11586586444
Country of Origin
United States
Dimensions
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
9-1/2"
Wheel Dia.
8
Bolt Size
1/2" (hardware not included)
Size
8" x 2"
Details
Series
Series#35
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
80A
Material
Rubber on Aluminum
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Mounting Type
Top Plate
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Capacity (Lb.)
2400
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 8" diameter by 2" wide rubber on aluminum wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.