
8 Inch Rubber on Aluminum Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-30CS820-RAR-2-R820-2
Zoro # G105438248
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Durometer
80A
Caster Mounting Type
Top Plate
Mounting Height
9-1/2"
Material
Rubber Tread on Aluminum Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS820-RAR-2-R820-2
Zoro #
G105438248
UPC #
670533878034
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Durometer
80A
Caster Mounting Type
Top Plate
Material
Rubber Tread on Aluminum Core
Capacity (Lb.)
600
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Type
(2) swivel casters & (2) rigid casters
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 8" diameter, 2" wide moldon rubber tread set on aluminum core wheels. Set includes two (2) swivel casters and two (2) rigid casters. Supports 2400 total pounds (lbs) at 600 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.