8 Inch Rubber on Aluminum Caster with Roller Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-30CS820-RAR-TLB-BSL

  • Zoro # G305438581


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Caster Mounting Type
Top Plate
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Series
Series #30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS820-RAR-TLB-BSL
Zoro #
G305438581
UPC #
670533941738
Country of Origin
United States

Dimensions

Wheel Dia.
8
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Caster Mounting Type
Top Plate
Series
Series #30
Capacity (Lb.)
600
Type
Swivel caster w/top lock brake & bolt on swivel lock
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Material
Rubber on Aluminum
Durometer
80A
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide rubber on aluminum wheel with a side lock brake & bolt on swivel lock capable of supporting 600 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.