
8 Inch Rubber on Steel Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC
Mfr # SCC-35S820-RSB-SLB-2-R-2
Zoro # G505435021
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 180 degrees F
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Durometer
80A
Plate Size
4-1/2" x 6-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-35S820-RSB-SLB-2-R-2
Zoro #
G505435021
UPC #
11586597303
Country of Origin
United States
Dimensions
Plate Size
4-1/2" x 6-1/4"
Wheel Width
2
Mounting Height
9-1/2"
Wheel Dia.
8
Bolt Size
1/2" (hardware not included)
Size
8" x 2"
Details
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 180 degrees F
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Durometer
80A
Series
Series#35
Material
Rubber on Cast Iron
Caster Swivel Lock Type
2 Top Lock Brakes
Caster Mounting Type
Top Plate
Capacity (Lb.)
2000
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 8" diameter by 2" wide rubber on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.