8 Inch Rubber on Steel Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC

  • Mfr # SCC-30CS820-RSR-TLB-2-R820-2

  • Zoro # G905438943


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Caster Mounting Type
Top Plate
Series
Series #30
Durometer
80A
Mounting Height
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS820-RSR-TLB-2-R820-2
Zoro #
G905438943
UPC #
670533878379
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Caster Mounting Type
Top Plate
Series
Series #30
Durometer
80A
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Finish
Bright Zinc Plated Finish
Features
2 casters with top lock brakes
Material
Rubber Tread on Cast Iron Core
Capacity (Lb.)
500
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
(2) Top lock brakes
Caster Temp. Range
-40 degrees F to 180 degrees F
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 8" diameter, 2" wide rubber tread set on metal core wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with top locking brakes . Supports 2000 total pounds (lbs) at 500 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products