8 Inch Rubber on Steel Swivel Caster with Ball Bearing and Brake
- Mfr # SCC-30CS820-RSB-TLB
- Zoro # G405437675
product price:Â
$
65.65
/ea
Key Features
Caster Mounting Type
Top Plate
Material
Rubber Tread on Cast Iron Core
Wheel Width
2 in
Series
Series #30
Mounting Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-30CS820-RSB-TLB
- Zoro #
- G405437675
- UPC #
- 11586573031
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
- Mounting Height
- 9 1/2 in
Details
- Caster Mounting Type
- Top Plate
- Material
- Rubber Tread on Cast Iron Core
- Series
- Series #30
- Features
- Top Lock Brake
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter, 2" wide rubber tread set on a metal core wheel and maintenance free precision ball wheel bearings fitted with a top locking brake. Supports 500 pounds (lbs) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.