
8 Inch Scaffold Caster w/1-3/8 Inch Round Stem with Brake
Mfr # SCC-SF30CS820-TPRRF-138
Zoro # G705418633
product price: $48.99
/eaKey Features
Caster Stem Type
Round Stem
Wheel Width
2
Mounting Height
9-1/2"
Stem Length
4"
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SF30CS820-TPRRF-138
Zoro #
G705418633
UPC #
734005059861
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
9-1/2"
Stem Length
4"
Wheel Dia.
8
Stem Dia.
1-3/8"
Size
8" x 2"
Details
Caster Stem Type
Round Stem
Wheel Bearing Type
Roller Bearing
Load Capacity
2400
Includes
Swivel caster
Durometer
75A
Finish
Bright Zinc Plated Finish
Material
Thermoplastic Rubber Flat Tread
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Round Stem
Model
Series #30
Description
Listing is for one (1) Service Caster Series #30 1-3/8" round stem scaffolding swivel caster with a 8" diameter by 2" wide gray thermoplastic rubber flat tread wheel capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.