
8 Inch Semi Steel Caster Set with Roller Bearings and Swivel Locks SCC
Mfr # SCC-35S820-SSR-BSL-4
Zoro # G305436532
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Capacity (Lb.)
5000
Caster Mounting Type
Top Plate
Material
Semi Steel Cast Iron
Type
(4) Swivel caster w/bolt on swivel lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S820-SSR-BSL-4
Zoro #
G305436532
UPC #
11586588394
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
9-1/2"
Size
8" x 2"
Bolt Size
1/2" (hardware not included)
Details
Capacity (Lb.)
5000
Caster Mounting Type
Top Plate
Material
Semi Steel Cast Iron
Type
(4) Swivel caster w/bolt on swivel lock
Caster Temp. Range
-45 degrees F to 600 degrees F
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
4 Bolt On Swivel Locks
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Series
Series#35
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide semi steel cast iron wheels with bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.