Zoro Homepage

8 Inch Solid Polyurethane Swivel Caster Set with Roller Bearing 2 Brake SCC

  • Mfr # SCC-30CS820-SPUR-2-TLB-2

  • Zoro # G505438626


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
2
Features
2 casters with top lock brakes
Finish
Bright Zinc Plated Finish
Series
Series #30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS820-SPUR-2-TLB-2
Zoro #
G505438626
UPC #
670533879086
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Features
2 casters with top lock brakes
Finish
Bright Zinc Plated Finish
Series
Series #30
Capacity (Lb.)
1200
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Durometer
60D
Caster Mounting Type
Top Plate
Material
Solid Polyurethane
Caster Swivel Lock Type
(2) Top lock brakes
Caster Temp. Range
-50 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 8" diameter, 2" wide solid blue polyurethane wheels. Set includes four (4) swivel casters, two (2) fitted with top locking brakes. Supports 4800 total pounds (lbs) at 1200 pounds (lbs) per caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 top plate solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.