8 Inch SS Poly on Aluminum Swivel Caster with Ball Bearing and Swivel Lock SCC

  • Mfr # SCC-SS30S820-PAB-BSL

  • Zoro # G105440913


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Durometer
95A
Caster Swivel Lock Type
Bolt On Swivel Lock
Capacity (Lb.)
1250
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S820-PAB-BSL
Zoro #
G105440913
UPC #
11586564534
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Wheel Width
2
Wheel Dia.
8
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Durometer
95A
Caster Swivel Lock Type
Bolt On Swivel Lock
Capacity (Lb.)
1250
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Mounting Type
Top Plate
Type
Swivel caster w/bolt on swivel lock
Caster Temp. Range
-45 degrees F to 180 degrees F
Finish
Polished Stainless Steel
Material
Polyurethane tread on aluminum core
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 8" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings and a bolt on swivel lock capable of supporting 1,250 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.