Shop SERVICE CASTER
See all product information
Create Account
8 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing SCC
- Mfr # SCC-SS30S820-TPRBD
- Zoro # G905440762
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
9 1/2 in
Wheel Width
2 in
Caster Mounting Type
Top Plate
Wheel Dia.
8 in
Material
Thermoplastic Rubber on Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS30S820-TPRBD
- Zoro #
- G905440762
- UPC #
- 11586577237
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- Thermoplastic Rubber on Polyolefin
- Series
- Series #30
Dimensions
- Mounting Height
- 9 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and maintenance free precision ball wheel bearings. Capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.