
8 Inch Stainless Steel Nylon Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-SS30S820-NYB-2-R-2
Zoro # G905440861
product price:Â $752.99
/ea
Free Shipping & Returns
Key Features
Type
(2) swivel casters & (2) rigid casters
Capacity (Lb.)
1250
Wheel Width
2
Finish
Polished Stainless Steel
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS30S820-NYB-2-R-2
Zoro #
G905440861
UPC #
011586563049
Country of Origin
United States
Dimensions
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Wheel Dia.
8
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Type
(2) swivel casters & (2) rigid casters
Capacity (Lb.)
1250
Finish
Polished Stainless Steel
Material
Nylon
Series
Series #30
Durometer
75D
Caster Temp. Range
-40 degrees F to 210 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel and two (2) rigid casters, with 8" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.