Shop SERVICE CASTER
See all product information
Create Account
8 Inch Stainless Steel Nylon Caster Set with Ball Bearings 2 Swivel Lock 2 Brake
- Mfr # SCC-SS30S820-NYB-BSL-2-TLB-2
- Zoro # G905441202
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
9 1/2 in
Wheel Width
2 in
Series
Series #30
Caster Mounting Type
Top Plate
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS30S820-NYB-BSL-2-TLB-2
- Zoro #
- G905441202
- UPC #
- 11586563070
- Country of Origin
- United States
Dimensions
- Mounting Height
- 9 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
Details
- Series
- Series #30
- Caster Mounting Type
- Top Plate
- Material
- Nylon
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 8" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.