
8 Inch Stainless Steel Polyurethane Wheel Rigid Caster with Roller Bearing SCC
Mfr # SCC-SS30R820-PPUR
Zoro # G905440908
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Finish
Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
800
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS30R820-PPUR
Zoro #
G905440908
UPC #
670533939117
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Finish
Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
800
Caster Mounting Type
Top Plate
Series
Series #30
Material
Polyurethane on Polyolefin
Durometer
60D
Type
Rigid caster
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 stainless steel rigid caster with a 8" diameter by 2" wide polyurethane tread set on a polyolefin core wheel capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.