8 Inch Thermoplastic Caster Set with Ball Bearing 4 Swivel Lock and 2 Brake SCC
- Mfr # SCC-35S820-TPRBF-SLB-BSL-2-BSL-2
- Zoro # G905436741
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Rubber on Polyolefin
Series
Series#35
Wheel Width
2 in
Wheel Dia.
8 in
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-35S820-TPRBF-SLB-BSL-2-BSL-2
- Zoro #
- G905436741
- UPC #
- 011586600041
- Country of Origin
- United States
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
- Mounting Height
- 9 1/2 in
Details
- Material
- Thermoplastic Rubber on Polyolefin
- Series
- Series#35
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 8" diameter by 2" wide thermoplastic rubber flat tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.