
8 Inch Thermoplastic Rubber Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC
Mfr # SCC-30CS820-TPRRD-TLB-BSL-2-R-2
Zoro # G305440164
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Wheel Width
2
Series
Series #30
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS820-TPRRD-TLB-BSL-2-R-2
Zoro #
G305440164
UPC #
670533944128
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Series
Series #30
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Finish
Bright Zinc Plated Finish
Durometer
75A
Material
Thermoplastic Rubber on Polyolefin
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) rigid casters
Capacity (Lb.)
600
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.