8 Inch Thermoplastic Rubber Caster Set with Ball Bearings and Total Lock Brakes
- Mfr # SCC-TTL30S820-TPRBF-4
- Zoro # G305441482
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
9 1/2 in
Series
Series #30
Material
Thermoplastic Rubber on Polyolefin
Wheel Dia.
8 in
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TTL30S820-TPRBF-4
- Zoro #
- G305441482
- UPC #
- 011586578159
- Country of Origin
- United States
Dimensions
- Mounting Height
- 9 1/2 in
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
Details
- Series
- Series #30
- Material
- Thermoplastic Rubber on Polyolefin
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8" diameter by 2" wide thermoplastic rubber flat tread wheel and maintenance free precision ball wheel bearings with total lock brakes capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.