
8 Inch Thermoplastic Rubber Caster Set with Roller Bearing 2 Swivel Lock 2 Brake
Mfr # SCC-30CS820-TPRRF-BSL-2-TLB-2
Zoro # G905440601
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Capacity (Lb.)
600
Mounting Height
9-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS820-TPRRF-BSL-2-TLB-2
Zoro #
G905440601
UPC #
670533945071
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Capacity (Lb.)
600
Material
Thermoplastic Rubber on Polyolefin
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Durometer
75A
Caster Swivel Lock Type
2 Bolt On Swivel Locks & 2 Top Lock Brakes
Series
Series #30
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 8" diameter by 2" wide thermoplastic rubber flat tread on polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.