8 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC

  • Mfr # SCC-30CS820-TPRRD-2-R820-2

  • Zoro # G905440533


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Series
Series #30
Mounting Height
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS820-TPRRD-2-R820-2
Zoro #
G905440533
UPC #
670533879390
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) swivel casters & (2) rigid casters
Finish
Bright Zinc Plated Finish
Series
Series #30
Material
Thermoplastic Rubber Donut Tread on Polyolefin Core
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
600
Durometer
75A
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 8" diameter, 2" wide thermoplastic rubber donut tread on polyolefin core wheels. Set includes two (2) swivel casters and two (2) rigid casters. Supports 2400 total pounds (lbs) at 600 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.