
8 Inch Thermoplastic Rubber Swivel Caster Set with Roller Bearings 2 Brakes SCC
Mfr # SCC-30CS820-TPRRF-2-TLB-2
Zoro # G305439861
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Series
Series #30
Durometer
75A
Plate Size
4" x 4-1/2"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS820-TPRRF-2-TLB-2
Zoro #
G305439861
UPC #
670533879727
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Series
Series #30
Durometer
75A
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Material
Thermoplastic Rubber Flat Tread on Polyolefin Core
Caster Swivel Lock Type
(2) Top lock brakes
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
600
Features
2 casters with top lock brakes
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 8" diameter, 2" wide thermoplastic rubber tread on polyolefin core wheels. Set includes four (4) swivel casters, two (2) fitted with top locking brakes. Supports 2400 total pounds (lbs) at 600 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.