Zoro Homepage

8'' Pneumatic Wheel Swivel Gate and Ladder Caster

  • Mfr # SCC-GC100S280-PNB

  • Zoro # G711342618


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Pneumatic
Mounting Type
Side Mount Plate
Frame Finish
Bright Zinc Plated Finish
Load Capacity
200 lbs.
Caster Wheel Bearings
Ball Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GC100S280-PNB
Zoro #
G711342618
UPC #
734005120332
Country of Origin
United States

Details

Material
Pneumatic
Mounting Type
Side Mount Plate
Frame Finish
Bright Zinc Plated Finish
Load Capacity
200 lbs.
Caster Wheel Bearings
Ball Bearings

Description

Listing is for one 1 Service Caster swivel gate and ladder caster with a 8'' diameter pneumatic wheel capable of supporting 200 lbs./caster. Features a 3-3/4'' x 5-3/8'' overall plate size with six 3/8'' mounting holes. When searching for a durable caster for your gate or ladder, consider Service Caster's Spring loaded gate and ladder casters featuring a 8'' pneumatic wheel and ball bearing swivel. When searching for an easy way to weld your casters to your application or add height to your casters and/or application, consider Service Caster's weld plates for Series 30 casters with 4 inch x 4-1/2 inch top plates. This 1/4'' thick, unfinished plate works with most standard casters that feature a 4'' x 4-1/2'' overall top plate. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.