Zoro Homepage

8 x 2 Rubber Tread on Cast Iron Keyed Drive Wheel - 1/2 Bore -

  • Mfr # SCC-RSS820-12-KW-2SS

  • Zoro # G105442658


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Fits Axle Dia.
1/2"
Wheel Width
2
Wheel Bearings
Plain Bore
Bore Dia.
1/2"
Load Capacity
375 lbs. per wheel (Weight capacity can vary depending on load, torque, speed, duty cycle, environment, and coefficient of friction)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-RSS820-12-KW-2SS
Zoro #
G105442658
UPC #
670533908595
Country of Origin
United States

Dimensions

Fits Axle Dia.
1/2"
Wheel Dia.
8
Wheel Width
2
Bore Dia.
1/2"
Size
8" x 2"

Details

Wheel Bearings
Plain Bore
Load Capacity
375 lbs. per wheel (Weight capacity can vary depending on load, torque, speed, duty cycle, environment, and coefficient of friction)
Finish
Rubber on Cast Iron
Material
Rubber on Cast Iron
Caster Temp. Range
-40 degrees F to 180 degrees F
Durometer
70-80A
Type
Drive Wheel
Tire Type
Rubber

Description

Listing is for one (1) Service Caster 8" diameter by 2" tread width keyed drive wheel.When searching for a reliable and durable solution for replacement keyed drive wheels, consider Service Caster’s Rubber on Cast Iron wheels. Rubber on cast iron is the most versatile and cost-effective industrial wheel on the market. The non-marking and non-sparking tread protects floors, rolls quiet and is resistant to most chemicals, while the high capacity load bearing wears like iron. Featuring a rubber tread and a silver cast iron core, this keyed drive wheel comes with a 1/2" plain bore and a 1/8" x 1/16" keyway. This wheel also comes standard with (2) 1/4" set screws, one on the keyway and one 90 degrees from it. Finally, featuring a 70-80 Shore (A) durometer, this wheel is a great option for anyone looking for a keyed drive wheel. If you do not see the needed size listed, please contact us so we can assist you further. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.