
Shop SERVICE CASTER
See all product information
9T14L1 FG9T14L10000 Rubbermaid Tilt Truck Flat-Free Replacement Wheels, 2PK
Mfr # RUB-SCC-SNB10275-OPR-2.25HL-34-2
Zoro # G711342625
product price:Â $62.32
/pk 2, $31.16/eaKey Features
Material
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Durometer
75A
Load Capacity
1100 lbs.
Bearing Type
Ball Bearings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RUB-SCC-SNB10275-OPR-2.25HL-34-2
Zoro #
G711342625
UPC #
734005083484
Country of Origin
United States
Details
Material
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Durometer
75A
Load Capacity
1100 lbs.
Bearing Type
Ball Bearings
Description
Listing is for two 2 Service Caster Flat-Free Semi-Pneumatic Hand Truck Dolly Wheels with a 10'' diameter, 2.75'' tread width, 2.25'' offset hub, and ball bearings to fit 3/4'' axles. 9T14L1 FG9T14L10000 FG9T13L30000 replacement part fits Rubbermaid Tilt Truck FG9T1400BLA, FG9T1300BLA, FG9T1700BLA and FG9T1300GRAY. Supports 550 pounds lbs per wheel or 1,100 pounds lbs total. When searching for a reliable and durable solution for your Rubbermaid Tilt Truck, consider Service Caster's Flat-Free semi-pneumatic wheels. Service Caster's Flat-Free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Service Caster's Flat-Free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.