
Advance Tabco 190TA255PBCS Replacement Caster with Brake
Mfr # ADV-SCC-TS20S514-PPUB-TLB-121334
Zoro # G411338966
product price: $41.19
/eaKey Features
Caster Stem Type
Threaded Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
3/4 in
Caster Brake Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADV-SCC-TS20S514-PPUB-TLB-121334
Zoro #
G411338966
UPC #
734005218022
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
3/4 in
Stem Dia.
1/2 in
Thread Length
0.75 in
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Wheel Bearing Type
Ball Bearing
Mounting Type
Threaded Stem
Load Capacity
350 lbs.
Durometer
55D
Model
Series #20
Caster Temp. Range
-45 degrees F to 180 degrees F
Features
Top lock brake
Thread Pitch
13 in
Finish
Bright Zinc Plated Finish
Description
When searching for a reliable and durable solution to your Advance Tabco replacement caster needs, consider Service Caster Series 20 threaded stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Advance Tabco replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Advance Tabco enclosed based table. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.