Zoro Homepage

Advance Tabco RA-30 Replacement Caster

  • Mfr # ADV-SCC-20S414-POS

  • Zoro # G611339343


product price: $36.79
/ea

Key Features

Wheel/Tread Material
Polyolefin
Mounting Height
5-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Frame Finish
Bright Zinc Plated Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADV-SCC-20S414-POS
Zoro #
G611339343
UPC #
734005216462
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in

Details

Wheel/Tread Material
Polyolefin
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Frame Finish
Bright Zinc Plated Finish
Load Capacity
300 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 4'' diameter by 1-1/4'' wide polyolefin wheel capable of supporting 300 lbs. per caster. 109RA30 RA-30 replacement part fits Advance Tabco can racks CR10-162M-X, CR10-54, CR10-72-X, CRPL10-54, CRPL10-72-X, CRSS10-54, and CRSS10-72. When searching for a reliable and durable solution to your Advance Tabco replacement caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Advance Tabco replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Fits Additional Advance Tabco Models: CR10-162M-X, CR10-54, CR10-72-X, CRPL10-54, CRPL10-72-X, CRSS10-54, and CRSS10-72.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.