Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Albion 16TM05101S 16TM05101R Caster Replacement Set

  • Mfr # ALB-SCC-30CS515-PHR-2-R515-2

  • Zoro # G805433987


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.5
Caster Mounting Type
Top Plate
Durometer
90D
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALB-SCC-30CS515-PHR-2-R515-2
Zoro #
G805433987
UPC #
734005059489
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.5
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Size
5" x 1.5"
Bolt Size
3/8" (hardware not included)

Details

Caster Mounting Type
Top Plate
Durometer
90D
Type
(2) swivel casters & (2) rigid casters
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
2400
Caster Temp. Range
-50 degrees F to 250 degrees F
Series
Series #30
Material
Phenolic
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing

Description

High quality replacement swivel caster set for a Albion Industries 16TM05101S & 16TM05101R. Listing is for four (4) Service Caster Series #30, two (2) swivel casters and two (2) rigid casters, with 5 inch diameter by 1-1/2 inch wide phenolic wheels. Supports 600 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.