AllPoints AP262372 262372 Replacement Caster
- Mfr # ALL-SCC-20S314-TPRB
- Zoro # G211339101
product price:Â
$
32.89
/ea
Key Features
Mounting Height
4-1/8 in
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Load Capacity
210 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL-SCC-20S314-TPRB
- Zoro #
- G211339101
- UPC #
- 734005218596
- Country of Origin
- United States
Dimensions
- Mounting Height
- 4-1/8 in
Details
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Wheel Bearing Type
- Precision Ball Bearing
- Load Capacity
- 210 lbs.
- Wheel/Tread Material
- Thermoplastic Rubber
- Wheel Hardness Rating
- 75A
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3'' diameter by 1-1/4'' wide thermoplastic rubber wheel capable of supporting 210 lbs. per caster. AP262372 262372 replacement part fits a variety of food service applications. When searching for a reliable and durable solution to your AllPoints replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance AllPoints replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on variety of food service applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.