
AllPoints AP263277 263277 Replacement Caster
Mfr # ALL-SCC-TS20S314-POS-121315
Zoro # G111340238
product price: $36.29
/eaKey Features
Caster Stem Type
Threaded Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Polyolefin
Stem Length
1-1/2 in
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALL-SCC-TS20S314-POS-121315
Zoro #
G111340238
UPC #
734005218466
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Stem Length
1-1/2 in
Thread Length
1.5 in
Stem Dia.
1/2 in
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Polyolefin
Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 180 degrees F
Durometer
70D
Load Capacity
250 lbs.
Model
Series #20
Thread Pitch
13 in
Mounting Type
Threaded Stem
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3'' diameter by 1-1/4'' wide polyolefin wheel and 1/2'' diameter x 1-1/2'' length threaded stem. Supports up to 250 lbs. per caster. AP263277 263277 replacement part fits a variety of food service applications. When searching for a reliable and durable solution to your AllPoints replacement caster needs, consider Service Caster Series 20 threaded stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance AllPoints replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on variety of food service applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.