Shop SERVICE CASTER
See all product information
Create Account
AllPoints AP263284 263284 Replacement Caster with Brake
- Mfr # ALL-SCC-TS20S314-POS-TLB-121315
- Zoro # G511340296
product price:Â
$
33.49
/ea
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Polyolefin
Stem Length
1-1/2 in
Caster Brake Type
Top lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL-SCC-TS20S314-POS-TLB-121315
- Zoro #
- G511340296
- UPC #
- 734005218473
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Polyolefin
- Caster Brake Type
- Top lock brake
- Wheel Bearing Type
- Plain Bore
- Caster Temp. Range
- -45 degrees F to 180 degrees F
- Thread Pitch
- 13 in
- Finish
- Bright Zinc Plated Finish
- Model
- Series #20
- Features
- Top lock brake
- Load Capacity
- 250 lbs.
- Mounting Type
- Threaded Stem
- Durometer
- 70D
Dimensions
- Mounting Height
- 4-1/8 in
- Stem Length
- 1-1/2 in
- Stem Dia.
- 1/2 in
- Thread Length
- 1.5 in
Description
Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 3'' diameter by 1-1/4'' wide polyolefin wheel and 1/2'' diameter x 1-1/2'' length threaded stem. Supports up to 250 lbs. per caster. AP263284 263284 replacement part fits a variety of food service applications. When searching for a reliable and durable solution to your AllPoints replacement caster needs, consider Service Caster Series 20 threaded stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance AllPoints replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on variety of food service applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.