
Assure Parts 190218001 4'' Replacement Caster
Mfr # ASS-SCC-GR20S414-SRS-716138
Zoro # G511342504
product price: $42.29
/eaKey Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Soft Rubber
Stem Length
1-3/8 in
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASS-SCC-GR20S414-SRS-716138
Zoro #
G511342504
UPC #
734005218657
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Soft Rubber
Wheel Bearing Type
Plain Bore
Durometer
70-80 Shore A
Finish
Bright Zinc Plated Finish
Load Capacity
200 lbs.
Mounting Type
Grip Ring Stem
Caster Temp. Range
-40 degrees F to 160 degrees F
Model
Series #20
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 4'' diameter by 1-1/4'' wide soft rubber wheel and 7/16'' diameter x 1-3/8'' length grip ring stem. Supports up to 200 lbs. per caster. 190218001 replacement part fits Vollrath stands and carts. When searching for a reliable and durable solution to your Assure Parts replacement caster needs, consider Service Caster's Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels - resistant to most chemicals and oils - combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.