Zoro Homepage

Assure Parts 190WTCPK4 Replacement Caster Set, 4PK

  • Mfr # ASS-EX20S514-PPUB-RED-2-TLB-2-112

  • Zoro # G411340426


product price: $156.99
/pk 4, $39.25/ea
Free Shipping & Returns

Key Features

Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
2 casters with top lock brakes
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASS-EX20S514-PPUB-RED-2-TLB-2-112
Zoro #
G411340426
UPC #
734005216530
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
2 casters with top lock brakes
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
Features
2 casters with top lock brakes
Durometer
60D
Mounting Type
Expanding adapter stem
Load Capacity
1400 lbs.
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F

Description

Listing is for four 4 Service Caster Series #20 swivel caster set with 2 top lock brakes and a 5'' diameter by 1-1/4'' wide red polyurethane wheels and 1-1/2'' diameter x 2-11/16'' length expanding stems. Supports up to 350 lbs. per caster. 190WTCPK4 replacement part fits Advance Tabco work tables and equipment stands. When searching for a reliable and durable solution to your Assure Parts replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Assure Parts replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Advance Tabco work tables and equipment stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.