
Atosa 301990022 Caster Replacement - Atosa Range
Mfr # ATO-SCC-TSTTL20S414-GFNS-M1210
Zoro # G005442499
product price: $41.99
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATO-SCC-TSTTL20S414-GFNS-M1210
Zoro #
G005442499
UPC #
734005056167
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1
Wheel Dia.
4
Stem Dia.
12mm
Thread Length
1
Size
4" x 1.25"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Includes
Swivel caster w/total lock brake
Material
Glass Filled Nylon
Load Capacity
300
Caster Swivel Lock Type
Total lock brake
Features
Total lock brake
Caster Temp. Range
-45 degrees F to 190 degrees F
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
1.75
Description
High quality total locking swivel caster for all Atosa Ranges. Listing is for one (1) Service Caster Series #20 swivel caster with a total lock brake and a 4 inch diameter by 1-1/4 inch wide glass filled nylon wheel. This Atosa replacement caster has a 12 millimeter diameter 1.75 TPI by 1 inch long threaded stem. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Atosa Range replacement caster needs, consider Service Caster Series 20 threaded stem glass filled nylon wheel casters. The Service Caster Series #20 features glass filled nylon wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish, these Service Caster high performance Atosa replacement casters offer glass filled nylon wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Atosa Ranges. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.