
Atosa 301990022 Caster Replacement Set - Atosa Range
Mfr # ATO-SCC-TSTTL20S414-GFNS-M1210-4
Zoro # G105442542
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATO-SCC-TSTTL20S414-GFNS-M1210-4
Zoro #
G105442542
UPC #
734005056174
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1
Stem Dia.
12mm
Wheel Dia.
4
Size
4" x 1.25"
Thread Length
1
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Load Capacity
1200
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 190 degrees F
Features
4 casters with total lock brakes
Includes
(4) swivel casters w/total lock brakes
Caster Swivel Lock Type
(4) Total lock brakes
Material
Glass Filled Nylon
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
1.75
Description
High quality total locking casters for all Atosa Ranges. Listing is for a set of four (4) Service Caster Series #20 swivel casters with total lock brakes and 4 inch diameter by 1-1/4 inch wide glass filled nylon wheels. These Atosa replacement casters have 12 millimeter diameter 1.75 TPI by 1 inch long threaded stems. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Atosa Range replacement caster needs, consider Service Caster Series 20 threaded stem glass filled nylon wheel casters. The Service Caster Series #20 features glass filled nylon wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish, these Service Caster high performance Atosa replacement casters offer glass filled nylon wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Atosa Ranges. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.