Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set

  • Mfr # AVA-SCC-20S514-POS-4

  • Zoro # G105434424


product price:  $66.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Caster Mounting Type
Top Plate
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVA-SCC-20S514-POS-4
Zoro #
G105434424
UPC #
734005056617
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"

Details

Caster Mounting Type
Top Plate
Series
Series #20
Material
Polyolefin

Description

High quality casters for Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 5 inch diameter by 1-1/4 inch wide polyolefin wheels. These Avantco replacement casters allows one to move their equipment for thorough cleaning and sanitizing. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers replacement caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Avantco replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Avantco FF300, FF400, FF500, FF518, and Frymaster / Dean Floor Flyers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.